Menu Search
EATON #6011H23-103-1

Relay, General Purpose; 10A; 230V DC Coil

SKU # 78211354461
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Panel Mount
Terminals: Screws
Amps: 10A
Coil Volts: 230V DC

These DC Mill Type Relays are designed for heavy industry service and are suitable for use on moving machinery. They are arranged for steel panel mounting with front connections. Unit circuit blocks have two captive mounting screws and are interchangeable between relays. They are easily convertible from normally open to normally closed or vice versa. Contacts are of double break design.