EATON #D2PR5T

General Purpose Relay, 5A 24VAC, DPDT

SKU: 78211415973
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 10-Blade
Voltage: 250V AC / 125V DC
Amps: 5A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Manufacturer Series: D2PR
Description
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 10-Blade; Voltage - 250VAC/125VDC; Amps - 5A; Coil Volts - 24VAC; Contact Configuration - DPDT; Contact Material - Ag Contacts; Additional Information - Plain Cover, Latching Style; Manufacturer Series - D2PR
Additional Info: Plain Cover, Latching Style