Menu Search

EATON #9575H3K100

General Purpose Relay, 40A 12VAC, DPDT

SKU: 78211479090
Manufacturer Series: 9575H Series 3000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Relay
Mounting: Panel Mount
Terminals: Screws
Voltage: 300V AC
Amps: 40A
Coil Volts: 12V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts
Description
General Purpose Relays: Type - General Purpose Relay; Mounting - Panel Mount; Terminals - Screws; Voltage - 300VAC, 28VDC; Amps - 40A; Coil Volts - 12VAC; Contact Configuration - DPDT; Contact Material - AgCdO Contacts; Additional Information - Open Style, Temperature Rating: -30 to 55 deg C (-22 to 131 deg F), 5/16 in. Contact; Manufacturer Series - 9575H Series 3000
Additional Info: Open Style, Temperature Rating: -30 to 55 deg C (-22 to 131 deg F), 5/16 in. Contact