General Purpose Relay, 25A 24VDC, DPST-NO, DPST-NC

SKU: 78211416129
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: Screws
Voltage: 250V AC / 125V DC
Amps: 25A
Coil Volts: 24V DC
Contact Configuration: DPST-NO, DPST-NC
Test Button: Test Button
Manufacturer Series: D9PR
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - Screws; Voltage - 250VAC/125VDC; Amps - 25A; Coil Volts - 24VDC; Contact Configuration - DPST-NO, DPST-NC; Test Button - Test Button; Manufacturer Series - D9PR