EATON #D3PF3AT

General Purpose Relay, 24VAC, 3PDT

SKU: 78211372091
Manufacturer Series: D3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Pin
Coil Volts: 24V AC
Contact Configuration: 3PDT
Test Button: Test Button
Description
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 11-pin; Coil Volts - 24VAC; Contact Configuration - 3PDT; Test Button - Test Button; Additional Information - LED Indicator, Coil Resistance: 72 ohms; Manufacturer Series - D3
Additional Info: LED Indicator, Coil Resistance: 72 ohms