EATON #D1PF1AP

General Purpose Relay, 20A 6VAC, SPDT

SKU: 78668527004
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 300V AC
Amps: 20A
Coil Volts: 6V AC
Contact Configuration: SPDT
Contact Material: Ag Contacts
Indicators: Indicator Light
Test Button: Test Button
Manufacturer Series: D1PF
Description
The D1 series of relay provides a compact single pole relay capable of handling 20A. Multiple feature and voltage options allow for the perfect fit for any application.
Additional Info: Temperature Range: -40 to 85 deg C (-40 to 185 deg F), Full Featured Cover, Ice Cube Relay