Menu Search

EATON #D5PR2P1

General Purpose Relay, 16A 6VDC, DPDT

SKU #78211373891
Manufacturer Series: D5PR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 300V AC
Amps: 16A
Coil Volts: 6V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts

General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Blade; Voltage - 300VAC; Amps - 16A; Coil Volts - 6VDC; Contact Configuration - DPDT; Contact Material - Ag Contacts; Additional Information - Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Plain Cover; Manufacturer Series - D5PR

Additional Info: Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Plain Cover