Menu Search
EATON #D5PR31W

General Purpose Relay, 16A 48VAC, 3PDT

SKU # 78211374029 Manufacturer Series: D5PR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Blade
Voltage: 300V AC
Amps: 16A
Coil Volts: 48V AC
Contact Configuration: 3PDT
Contact Material: Ag Contacts
Indicators: Indicator Light

General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 11-Blade; Voltage - 300VAC; Amps - 16A; Coil Volts - 48VAC; Contact Configuration - 3PDT; Contact Material - Ag Contacts; Indicators - Indicator Light; Additional Information - Temperature Range: -40 to 55 deg C (-40 to 131 deg F); Manufacturer Series - D5PR

Additional Info: Temperature Range: -40 to 55 deg C (-40 to 131 deg F)