General Purpose Relay, 16A 24VAC, 3PDT

SKU: 78211446289
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Pin Octal
Voltage: 300V AC
Amps: 16A
Coil Volts: 24V AC
Contact Configuration: 3PDT
Contact Material: Ag Contacts
Manufacturer Series: D3PR
The D3 series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.
Additional Info: Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Plain Cover