General Purpose Relay, 15A 12VDC, DPDT

SKU: 78946049567
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 300V AC
Amps: 15A
Coil Volts: 12V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Manufacturer Series: D7PR
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Blade; Voltage - 300VAC; Amps - 15A; Coil Volts - 12VDC; Contact Configuration - DPDT; Contact Material - Ag Contacts; Additional Information - Temperature Range: -40 to 55 deg C (-40 to 131 deg F); Manufacturer Series - D7PR
Additional Info: Temperature Range: -40 to 55 deg C (-40 to 131 deg F)