Menu Search

EATON #D3PR5R1

General Purpose Relay, 12VDC, DPDT

SKU #78668546662
Manufacturer Series: D3PR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Pin
Voltage: 250V AC
Coil Volts: 12V DC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts, Au Overlay

General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 11-Pin; Coil Volts - 12VDC; Contact Configuration - DPDT; Manufacturer Series - D3PR