Menu Search
EATON #D2PR4P

General Purpose Relay, 10A 6VAC, 4PDT

SKU # 78211415960 Manufacturer Series: D2PR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 300V AC
Amps: 10A
Coil Volts: 6V AC
Contact Configuration: 4PDT
Contact Material: Ag Contacts

General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 14-Blade; Voltage - 300VAC; Amps - 10A; Coil Volts - 6VAC; Contact Configuration - 4PDT; Contact Material - Ag Contacts; Additional Information - Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Plain Cover; Manufacturer Series - D2PR

Additional Info: Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Plain Cover