EATON #D2PR4T

General Purpose Relay, 10A 24VAC, 4PDT

SKU: 78211415964
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 300V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: 4PDT
Contact Material: Ag Contacts
Manufacturer Series: D2PR
Description
General Purpose Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 14-Blade; Voltage - 300VAC; Amps - 10A; Coil Volts - 24VAC; Contact Configuration - 4PDT; Contact Material - Ag Contacts; Additional Information - Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Plain Cover; Manufacturer Series - D2PR
Additional Info: Temperature Range: -40 to 55 deg C (-40 to 131 deg F), Plain Cover