EATON #6011H2-103-27

General Purpose Relay, 10A 230VDC, 8-NO

SKU: 78211354456
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Relay
Mounting: Panel Mount
Terminals: Screws
Amps: 10A
Coil Volts: 230V DC
Contact Configuration: 8-NO
These DC Mill Type Relays are designed for heavy industry service and are suitable for use on moving machinery. They are arranged for steel panel mounting with front connections. Unit circuit blocks have two captive mounting screws and are interchangeable between relays. They are easily convertible from normally open to normally closed or vice versa. Contacts are of double break design.