Menu Search
General Purpose Relays Relay, General Purpose Relay; Ag Contacts; 12V DC; 70A

COLE HERSEE #24452

Relay, General Purpose Relay; Ag Contacts; 12V DC; 70A

SKU #63285024913
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relay
Voltage: 12V DC
Amps: 70A
Contact Material: High Performance Silver

Additional Info: Temperature Range: -40 to 85 deg C (-40 to 185 deg F), Dimensions: 2.91 x 3.51 x 1.86 in.