Menu Search
General Purpose Relays Relay, General Purpose; Ag-SnO2 Contacts; 3-NO 1-NC 1-SO; 5A

CBC EXTRA VALUE PRODUCT #PNOZX3120VAC774316

Relay, General Purpose; Ag-SnO2 Contacts; 3-NO 1-NC 1-SO; 5A

SKU #40119296223
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Relays
Mounting: Fixed Mount
Terminals: Screws
Voltage: 120V AC, 24V DC
Amps: 5A
Contact Configuration: 3-NO 1-NC 1-SO
Contact Material: AgSnO2
Indicators: LED

CBC-AA PNOZX3120VAC774316