Menu Search
General Purpose Racks Rack, 45U, 19.00 in. Usable Width, Aluminum Frame, Black, 84.00 in. H
SIEMON COMPANY #RS-07

Rack, 45U, 19.00 in. Usable Width, Aluminum Frame, Black, 84.00 in. H

SKU # 70041615943 Manufacturer Series: RS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Two Post Equipment Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 7 ft
Height - Metric: 2.13 m
Frame Material: Aluminum
Rack Mounting Holes: Front, Side, Back
Base WxD - Imperial: 24.00 x 18.00 in
Base WxD - Metric: 609.6 x 457.2 mm
Color: Black

Racks: Type - Two Post Equipment Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 45U; Height - Imperial - 7 ft; Height - Metric - 2.13 m; Frame Material - Aluminum; Rack Mounting Holes - Front, Side, Back; Base WxD - Imperial - 24.00 x 18.00 in; Base WxD - Metric - 609.6 x 457.2 mm; Color - Black; Manufacturer Series - RS