QUANTUM #CL20G-87-2436-5

Shelving Starter Unit, 36 in. W, 450 lb, Steel Frame

SKU: 43737098992
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Closed Shelving Starter Unit
Width - Usable: 36.00 in.
Capacity - Rack Units: 450 lb
Height - Imperial: 87.00 in.
Height - Metric: 2209 mm
Frame Material: Steel
Base WxD - Imperial: 36.00 x 24.00 in.
Base WxD - Metric: 914.40 x 609.60 mm
Color: Gray
Description
QUANTUM CL20G-87-2436-5 SHELF STEEL