Menu Search
General Purpose Racks Rack, 19.00 in. Width, 45U, Aluminum Frame, Bolt Down Base, Black, 84.00 in. H

PANDUIT #CMR19X84

Rack, 19.00 in. Width, 45U, Aluminum Frame, Bolt Down Base, Black, 84.00 in. H

SKU #07498359235
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: 2 Post Equipment Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 213.4 cm
Frame Material: Aluminum
Rack Mounting Holes: Front & Rear
Base Type: Bolt Down
Color: Black