PANDUIT #CMR4P84CN

Four Post Equipment Rack, 19.00 in x 84.00 in, 45U

SKU: 07498364167
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Four Post Equipment Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 2134 mm
Frame Material: Steel
Rack Mounting Holes: Front and Rear
Base WxD - Imperial: 23.30 x 30.20 in
Base WxD - Metric: 591.8 x 767.1 mm
Manufacturer Series: NetRunner
Description
Racks: Type - Four Post Equipment Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in; Height - Metric - 2134 mm; Frame Material - Steel; Rack Mounting Holes - Front and Rear; Base WxD - Imperial - 23.30 x 30.20 in; Base WxD - Metric - 591.8 x 767.1 mm; Additional Information - Rack rail Type: Cage Nut; Manufacturer Series - NetRunner
Additional Info: Rack rail Type: Cage Nut