Menu Search
General Purpose Racks 2 Post Equipment Rack, 19.00 in x 96.10 in, 52U
PANDUIT #CMR19X96

Pan-Net 2 Post Equipment Rack, 19.00 in x 96.10 in, 52U

SKU # 07498364169
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: 2 Post Equipment Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 52U
Height - Imperial: 96.10 in
Height - Metric: 2441 mm
Frame Material: Aluminum
Base WxD - Imperial: 20.30 x 3.00 in
Base WxD - Metric: 515.6 x 76.2 mm
Color: Black

Racks: Type - 2 Post Equipment Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 52U; Height - Imperial - 96.10 in; Height - Metric - 2441 mm; Frame Material - Aluminum; Base WxD - Imperial - 20.30 x 3.00 in; Base WxD - Metric - 515.6 x 76.2 mm; Color - Black; Manufacturer Series - PanNet