Menu Search
General Purpose Racks Wall Mount Swing Rack, 19.00 in x 46.30 in, 25U
OPTICAL CABLE #SR425

Wall Mount Swing Rack, 19.00 in x 46.30 in, 25U

SKU # 47003400204
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Mount Swing Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 25U
Height - Imperial: 46.30 in
Height - Metric: 1176 mm
Frame Material: Aluminum
Base WxD - Imperial: 20.60 x 25.00 in
Base WxD - Metric: 665.5 x 635.0 mm
Color: Black

Additional Info: 120 lb. Load Rating