Menu Search
OPTICAL CABLE #OF4502

Open Frame Rack, 19.00 in x 84.00 in, 45U

SKU # 47003400155
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Open Frame Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 2134 mm
Frame Material: Aluminum
Rack Mounting Holes: Side
Base Type: Bolt Down
Base WxD - Imperial: 19.00 x 3.00 in
Base WxD - Metric: 483.6 x 76.2 mm
Color: Silver

Additional Info: 900 lb. Load Rating