Menu Search
Search
LEGRAND - ORTRONICS #OR-MM6706

MightyMo Two Post Equipment Rack 45U

SKU # 66287559968
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two Post Equipment Rack
Width - Usable: 603mm
Capacity - Rack Units: 45U
Height - Imperial: 7 ft
Height - Metric: 2.2 m
Rack Mounting Holes: Front and Rear
Color: Black

Additional Info: Can be assembled as a 19"" or 23"" rack: Open channels top and bottom: Built-in top trough with waterfalls