Menu Search
General Purpose Racks Standard Swing Gate Wall Rack, 19.00 in x 35.00 in, 19U
LEGRAND - ORTRONICS #OR-19-35-T25DB

Standard Swing Gate Wall Rack, 19.00 in x 35.00 in, 19U

SKU # 66287558097 Manufacturer Series: Swing-EZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Swing Gate Wall Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 19U
Height - Imperial: 35.00 in
Height - Metric: 889 mm
Base WxD - Imperial: 19.75 x 25.00 in
Base WxD - Metric: 501.7 x 635.0 mm
Color: Black

Racks: Type - Standard Swing Gate Wall Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 19U; Height - Imperial - 35.00 in; Height - Metric - 889 mm; Base WxD - Imperial - 19.75 x 25.00 in; Base WxD - Metric - 501.7 x 635.0 mm; Color - Black; Additional Information - 75 lb. Load Rating, Includes: 12-24 Mounting Screws; Manufacturer Series - Swing-EZ

Additional Info: 75 lb. Load Rating, Includes: 12-24 Mounting Screws