Menu Search
LEGRAND - ORTRONICS #OR-19-84-SSDA2132

Four Post Equipment Rack Steel 45U

SKU # 66287568253
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Four Post Equipment Rack
Width - Usable: 19 in
Capacity - Rack Units: 45U
Height - Imperial: 7 ft
Height - Metric: 2.13 m
Frame Material: Steel
Rack Mounting Holes: Front
Color: Black

Additional Info: 1000 lb. load rating: 5/8 in., 5/8 in., 1/2 in. square hole mounting pattern: Depth adjusts in 1/2 in. increments