The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
LEGRAND - ORTRONICS #OR-19-84-T4SDA1520

Four Post Equipment Rack Aluminum 45U

SKU # 66287558126
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Four Post Equipment Rack
Width - Usable: 19 in.
Capacity - Rack Units: 45U
Height - Imperial: 7 ft
Height - Metric: 2.13 m
Frame Material: Aluminum
Rack Mounting Holes: Front
Color: Black

Additional Info: Adjustable Dual Equipment Rack, 84""H x 20.19""W x 15.00"" - 20.00""D, 45RU, 1000 lb. load rating, black.