Menu Search
LEGRAND - ORTRONICS #OR-19-72-T2SD

Equipment Rack, 19.00 in x 72.00 in, 38U

SKU # 66287558113
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Equipment Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 38U
Height - Imperial: 72.00 in
Height - Metric: 1829 mm
Rack Mounting Holes: Front and Rear
Base WxD - Imperial: 20.19 x 15.00 in
Base WxD - Metric: 512.8 x 381.0 mm
Color: Clear

Racks: Type - Equipment Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 38U; Height - Imperial - 72.00 in; Height - Metric - 1829 mm; Rack Mounting Holes - Front and Rear; Base WxD - Imperial - 20.19 x 15.00 in; Base WxD - Metric - 512.8 x 381.0 mm; Color - Clear; Additional Information - 3 in Channel, 1000 lb. Load Rating

Additional Info: 3 in Channel, 1000 lb. Load Rating