Menu Search
LEGRAND - ORTRONICS #OR-MM6810

MightyMo Cable Management Rack, 51U, 23.74 in. Usable Width, Aluminum Frame, Black, 96 in. H

SKU # 66287549805 Manufacturer Series: 6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Management Rack
Capacity - Rack Units: 51U
Height - Imperial: 8 ft
Height - Metric: 2438 mm
Rack Mounting Holes: Front & Rear
Base WxD - Imperial: 23.74 x 20.51"
Base WxD - Metric: 603.0 x 521.0 mm
Color: Black

Racks: Type - Cable Management Rack; Capacity - Rack Units - 51U; Height - Imperial - 8 ft; Height - Metric - 2438 mm; Rack Mounting Holes - Front & Rear; Base WxD - Imperial - 23.74 x 20.51"; Base WxD - Metric - 603.0 x 521.0 mm; Color - Black; Additional Information - MM6 Cable Management Racks, 10.5 channel depth; Manufacturer Series - Mighty Mo 6

Additional Info: MM6 Cable Management Racks, 10.5 channel depth