LEGRAND - ORTRONICS #OR-19-84-T2SD-CMB

Cable Management Rack, 19.00 in x 84.00 in, 45U

SKU: 66287558124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Management Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 2134 mm
Frame Material: Aluminum
Rack Mounting Holes: Front and Rear
Base WxD - Imperial: 20.19 x 15.00 in
Base WxD - Metric: 512.8 x 381.0 mm
Color: Black
Description
Racks: Type - Cable Management Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in; Height - Metric - 2134 mm; Frame Material - Aluminum; Rack Mounting Holes - Front and Rear; Base WxD - Imperial - 20.19 x 15.00 in; Base WxD - Metric - 512.8 x 381.0 mm; Color - Black; Additional Information - 3 in Channel, 750 lb. Load Rating, Includes: 12-24 Mounting Screws
Additional Info: 3 in Channel, 750 lb. Load Rating, Includes: 12-24 Mounting Screws