Menu Search
HUBBELL #HPW90RR19ML

NextFrame Equipment Rack, 19.00 in x 90.00 in, 48U

SKU # 66262082329
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 48U
Height - Imperial: 90.00 in
Height - Metric: 2286 mm
Frame Material: Aluminum
Rack Mounting Holes: Front and Rear
Base Type: Free Standing
Base WxD - Imperial: 20.20 x 12.50 in
Base WxD - Metric: 513.1 x 317.5 mm
Color: Mill

Additional Info: 500 lb. Load Rating, Includes: (2) Vertical Uprights, (2) Floor Angles, (2) Top Angles, (1) Kit Assembly Hardware, Equipment Mounting Screw