Menu Search
General Purpose Racks Two Post Rack, 23.00 in x 72.00 in, 38U

HOFFMAN #EDR23FM38U

Two Post Rack, 23.00 in x 72.00 in, 38U

SKU #78351021659
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Two Post Rack
Width - Usable: 23.00 in
Capacity - Rack Units: 38U
Height - Imperial: 72.00 in
Height - Metric: 1829 mm
Frame Material: Aluminum
Base WxD - Imperial: 24.25 x 15.00 in
Base WxD - Metric: 616.0 x 381.0 mm
Color: Black