Menu Search
HOFFMAN #EVR19FM58U

Two Post Rack, 19.00 in x 108.00 in, 58U

SKU # 78351035319
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two Post Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 58U
Height - Imperial: 108.00 in
Height - Metric: 2743 mm
Frame Material: Aluminum
Base WxD - Imperial: 20.25 x 15.00 in
Base WxD - Metric: 514.4 x 381.0 mm
Color: Mill