Menu Search
General Purpose Racks Two Post Open Frame Rack, 19.00 in. x 86.02 in., 45U

HOFFMAN #ESDR19FM45U

Two Post Open Frame Rack, 19.00 in. x 86.02 in., 45U

SKU #78351014241
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Two Post Open Frame Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 45U
Height - Imperial: 86.02 in.
Height - Metric: 2185 mm
Frame Material: Steel
Rack Mounting Holes: Front
Base Type: Free Standing
Base WxD - Imperial: 26.75 x 18.00 in.
Base WxD - Metric: 679.45 x 457.20 mm
Color: Black

Racks: Type - Two Post Open Frame Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 45U; Height - Imperial - 86.02 in.; Height - Metric - 2185 mm; Frame Material - Steel; Rack Mounting Holes - Front; Base Type - Free Standing; Base WxD - Imperial - 26.75 x 18.00 in.; Base WxD - Metric - 679.45 x 457.20 mm; Color - Black; Additional Information - 2500 lb. Load Rating

Additional Info: 2500 lb. Load Rating