Menu Search
General Purpose Racks Four Post Open Frame Rack, 19.00 in. x 96.00 in., 51U
HOFFMAN #E4DR19FM51U

Four Post Open Frame Rack, 19.00 in. x 96.00 in., 51U

SKU # 78351010012
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Four Post Open Frame Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 51U
Height - Imperial: 96.00 in.
Height - Metric: 2438 mm
Frame Material: Steel, 12 gauge
Base Type: Free Standing
Base WxD - Imperial: 20.25 in.
Base WxD - Metric: 514.35 mm
Color: Black

4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack. Used in communication data center and telecommunication room applications, these adjustable depth racks support deeper, heavier network equipment and can

Additional Info: 2500 lb. Load Rating, Mounting Hole Type: Tapped