GREAT LAKES #GLRR-1984BA

Two Post Rack 19.00 in 45U

SKU: 47002500027
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Two Post Rack
Width - Usable: 19.00 in
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 2134 mm
Frame Material: Aluminum
Base WxD - Imperial: 20.31 x 14.00"
Base WxD - Metric: 515.8 x 355.6 mm
Color: Black
Description
Rack: Type - Two Post Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in; Height - Metric - 2134 mm; Frame Material - Aluminum; Base WxD - Imperial - 20.31 x 14.00"; Base WxD - Metric - 515.8 x 355.6 mm; Color - Black; Additional Information - 1500 lb. load rating. Mounting Hardware
Additional Info: 1500 lb. load rating. Mounting Hardware