Menu Search
General Purpose Racks Wall Mount Relay Rack, 19.00 in. x 25.50 in., 14U
EATON B-LINE SERIES #SB704192524TG

Wall Mount Relay Rack, 19.00 in. x 25.50 in., 14U

SKU # 79903823313 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Mount Relay Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 14U
Height - Imperial: 25.50 in.
Height - Metric: 648 mm
Frame Material: Aluminum
Base Type: Bolt Down
Base WxD - Imperial: 20.50 x 24.00 in.
Base WxD - Metric: 521.0 x 609.0 mm
Color: Telco Gray

Racks: Type - Wall Mount Relay Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 14U; Height - Imperial - 25.50 in.; Height - Metric - 648 mm; Frame Material - Aluminum; Base Type - Bolt Down; Base WxD - Imperial - 20.50 x 24.00 in.; Base WxD - Metric - 521.0 x 609.0 mm; Color - Telco Gray; Additional Information - Heavy Duty, 350 lb. Load Rating (Assuming Suitable Mounting Surface); Manufacturer Series - SB

Additional Info: Heavy Duty, 350 lb. Load Rating (Assuming Suitable Mounting Surface)