Menu Search
EATON B-LINE SERIES #SB5548096TG

Unequal Flange Equipment Rack, 23.00 in. x 96.00 in., 49U

SKU # 79903802626 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Unequal Flange Equipment Rack
Width - Usable: 23.00 in.
Capacity - Rack Units: 49U
Height - Imperial: 96.00 in.
Height - Metric: 2438 mm
Frame Material: Steel, 11 gauge
Base Type: Bolt Down
Base WxD - Imperial: 21.93 x 5.00 in.
Base WxD - Metric: 557.0 x 127.0 mm
Color: Telco Gray

Additional Info: Top Angle Style, Closed Duct