Menu Search
General Purpose Racks Unequal Flange Equipment Rack, 23.00 in. x 108.00 in., 49U

EATON B-LINE SERIES #SB5547108TG

Unequal Flange Equipment Rack, 23.00 in. x 108.00 in., 49U

SKU #79903802621
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Unequal Flange Equipment Rack
Width - Usable: 23.00 in.
Capacity - Rack Units: 49U
Height - Imperial: 108.00 in.
Height - Metric: 2743 mm
Frame Material: Steel, 11 gauge
Base Type: Bolt Down
Base WxD - Imperial: 21.93 x 5.00 in.
Base WxD - Metric: 557.0 x 127.0 mm
Color: Telco Gray

Additional Info: Top Angle Style, Open Duct