Menu Search

EATON B-LINE SERIES #SB5554084TG

Unequal Flange Equipment Rack, 19.00 in. x 84.00 in., 37U

SKU: 79903802654
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Unequal Flange Equipment Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 37U
Height - Imperial: 84.00 in.
Height - Metric: 2133 mm
Frame Material: Steel, 11 gauge
Base Type: Bolt Down
Base WxD - Imperial: 21.93 x 5.00 in.
Base WxD - Metric: 557.0 x 127.0 mm
Color: Telco Gray
Description
Racks: Type - Unequal Flange Equipment Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 37U; Height - Imperial - 84.00 in.; Height - Metric - 2133 mm; Frame Material - Steel, 11 gauge; Base Type - Bolt Down; Base WxD - Imperial - 21.93 x 5.00 in.; Base WxD - Metric - 557.0 x 127.0 mm; Color - Telco Gray; Additional Information - Top Channel Style, Closed Duct; Manufacturer Series - SB
Additional Info: Top Channel Style, Closed Duct