Menu Search
General Purpose Racks Unequal Flange Equipment Rack, 19.00 in. x 108.00 in., 56U
EATON B-LINE SERIES #SB5561108TG

Unequal Flange Equipment Rack, 19.00 in. x 108.00 in., 56U

SKU # 79903820969 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Unequal Flange Equipment Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 56U
Height - Imperial: 108.00 in.
Height - Metric: 2743 mm
Frame Material: Steel, 11 gauge
Base Type: Bolt Down
Base WxD - Imperial: 21.93 x 5.00 in.
Base WxD - Metric: 557.0 x 127.0 mm
Color: Telco Gray

Racks: Type - Unequal Flange Equipment Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 56U; Height - Imperial - 108.00 in.; Height - Metric - 2743 mm; Frame Material - Steel, 11 gauge; Base Type - Bolt Down; Base WxD - Imperial - 21.93 x 5.00 in.; Base WxD - Metric - 557.0 x 127.0 mm; Color - Telco Gray; Additional Information - Top Angle Style, Open Duct, Seismic Zone 4, 500 lb. Equipment Load Rating, 595 lb. System Load Rating, Includes: Anchor Plates, Shims and Seismically Approved Concrete Anchors; Manufacturer Series - SB

Additional Info: Top Angle Style, Open Duct, Seismic Zone 4, 500 lb. Equipment Load Rating, 595 lb. System Load Rating, Includes: Anchor Plates, Shims and Seismically Approved Concrete Anchors