Menu Search

EATON B-LINE SERIES #SB542096TG

Swing Gate Equipment Rack, 19.00 in. x 96.00 in., 50U

SKU: 79903802519
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Swing Gate Equipment Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 50U
Height - Imperial: 96.00 in.
Height - Metric: 2438 mm
Frame Material: Aluminum
Base Type: Bolt Down
Base WxD - Imperial: 25.81 x 10.00 to 18.00 in.
Base WxD - Metric: 655.5 x 254.0 to 457.2 mm
Color: Telco Gray
Description
Racks: Type - Swing Gate Equipment Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 50U; Height - Imperial - 96.00 in.; Height - Metric - 2438 mm; Frame Material - Aluminum; Base Type - Bolt Down; Base WxD - Imperial - 25.81 x 10.00 to 18.00 in.; Base WxD - Metric - 655.5 x 254.0 to 457.2 mm; Color - Telco Gray; Additional Information - Wall and Floor Mounted, 600 lb. Load Rating; Manufacturer Series - SB
Additional Info: Wall and Floor Mounted, 600 lb. Load Rating