Menu Search
General Purpose Racks Swing Gate Equipment Rack, 19.00 in. x 84.00 in., 43U
EATON B-LINE SERIES #SB542084TG

Swing Gate Equipment Rack, 19.00 in. x 84.00 in., 43U

SKU # 79903800156 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Swing Gate Equipment Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 43U
Height - Imperial: 84.00 in.
Height - Metric: 2133 mm
Frame Material: Aluminum
Base Type: Bolt Down
Base WxD - Imperial: 25.81 x 10.00 to 18.00 in.
Base WxD - Metric: 655.5 x 254.0 to 457.2 mm
Color: Telco Gray

Racks: Type - Swing Gate Equipment Rack; Width - Usable - 19.00 in.; Capacity - Rack Units - 43U; Height - Imperial - 84.00 in.; Height - Metric - 2133 mm; Frame Material - Aluminum; Base Type - Bolt Down; Base WxD - Imperial - 25.81 x 10.00 to 18.00 in.; Base WxD - Metric - 655.5 x 254.0 to 457.2 mm; Color - Telco Gray; Additional Information - Wall and Floor Mounted, 600 lb. Load Rating; Manufacturer Series - SB

Additional Info: Wall and Floor Mounted, 600 lb. Load Rating