Menu Search
Search
EATON B-LINE SERIES #SB558084AL

Self-Supporting Relay Rack, 23.00 in. x 84.00 in., 43U

SKU # 79903800167 Manufacturer Series: SB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Supporting Relay Rack
Width - Usable: 23 in.
Capacity - Rack Units: 43U
Height - Imperial: 84.00 in.
Height - Metric: 2133 mm
Frame Material: Aluminum
Rack Mounting Holes: Front and Rear
Base Type: Bolt Down
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 516.0 x 381.0 mm
Color: Brushed Aluminum

Racks: Type - Self-Supporting Relay Rack; Width - Usable - 23.00 in.; Capacity - Rack Units - 43U; Height - Imperial - 84.00 in.; Height - Metric - 2133 mm; Frame Material - Aluminum; Rack Mounting Holes - Front and Rear; Base Type - Bolt Down; Base WxD - Imperial - 20.31 x 15.00 in.; Base WxD - Metric - 516.0 x 381.0 mm; Color - Brushed Aluminum; Additional Information - Telco Style, 3 in. Uprights; Manufacturer Series - SB

Additional Info: Telco Style, 3 in. Uprights