Menu Search
EATON B-LINE SERIES #SB506096TG

Self-Supporting Relay Rack, 19.00 in. x 96.00 in., 49U

SKU # 79903802393 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Supporting Relay Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 49U
Height - Imperial: 96.00 in.
Height - Metric: 2438 mm
Frame Material: Steel, 11 gauge
Rack Mounting Holes: Front and Rear
Base Type: Bolt Down
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 516.0 x 381.0 mm
Color: Telco Gray

Additional Info: Telco Style, 3 in. Uprights