Menu Search
General Purpose Racks Self-Supporting Relay Rack, 19.00 in. x 72.00 in., 38U

EATON B-LINE SERIES #SB556072XUTG

Self-Supporting Relay Rack, 19.00 in. x 72.00 in., 38U

SKU #79903816904
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Self-Supporting Relay Rack
Width - Usable: 19.00 in.
Capacity - Rack Units: 38U
Height - Imperial: 72.00 in.
Height - Metric: 1829 mm
Frame Material: Aluminum
Rack Mounting Holes: Front and Rear
Base Type: Bolt Down
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 516.0 x 381.0 mm
Color: Telco Gray

Additional Info: Panel Mount, Customer Premise Style, 3 in. Uprights, Includes: (30) Dog Point Combo Head (Phillips and Flat Blade) Mounting Screws