You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #SB556036XUFB

Self-Supporting Relay Rack, 19.00 in. x 36.00 in., 17U

SKU # 79903820835 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Supporting Relay Rack
Width - Usable: 19 in.
Capacity - Rack Units: 17U
Height - Imperial: 36.00 in.
Height - Metric: 914 mm
Frame Material: Aluminum
Rack Mounting Holes: Front and Rear
Base Type: Bolt Down
Base WxD - Imperial: 20.31 x 15.00 in.
Base WxD - Metric: 516.0 x 381.0 mm
Color: Flat Black

Additional Info: Panel Mount, Customer Premise Style, 3 in. Uprights, Includes: (30) Dog Point Combo Head (Phillips and Flat Blade) Mounting Screws