Menu Search
General Purpose Racks Rack, Relay, Aluminum, Flat Black

EATON B-LINE SERIES #SB704237418FB

Rack, Relay, Aluminum, Flat Black

SKU #79903823444
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Relay Rack
Height - Imperial: 74.25 in.
Height - Metric: 1885 mm
Frame Material: Aluminum
Base WxD - Imperial: 24.31 x 18.00 in.
Base WxD - Metric: 618.0 x 458.0 mm
Color: Flat Black

Additional Info: Heavy Duty