Menu Search
General Purpose Racks Rack, Cable Management, 84.00 in. Height

EATON B-LINE SERIES #SB813084FB

Rack, Cable Management, 84.00 in. Height

SKU #79903832386
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Management Rack
Width - Usable: 19.00 in
Height - Imperial: 84.00 in
Height - Metric: 2134 mm
Frame Material: Aluminum
Base WxD - Imperial: 19.00 x 6.50"
Base WxD - Metric: 482.6 x 165.1 mm
Color: Black

Racks: Type - Cable Management Rack; Width - Usable - 19.00 in; Height - Imperial - 84.00 in; Height - Metric - 2134 mm; Frame Material - Aluminum; Base WxD - Imperial - 19.00 x 6.50"; Base WxD - Metric - 482.6 x 165.1 mm; Color - Black