Menu Search
General Purpose Racks Equipment Rack 19.00 in
EATON B-LINE SERIES #SB556084XUAL

Equipment Rack 19.00 in

SKU # 79903826213
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Equipment Rack
Width - Usable: 19.00 in
Height - Imperial: 84.00 in
Height - Metric: 2134 mm
Frame Material: Aluminum
Rack Mounting Holes: Front & Rear
Base WxD - Imperial: 20.31 x 3.87"
Base WxD - Metric: 515.8 x 98.3 mm
Color: Silver